Motion
72043169

Made in USA
72043169

Pipe Marker with Supply Legend and Arrow Graphic 6 to 8" Pipe Outside Diam, White on Green
MI ITEM #11700134
MFR #72043169
List Price$26.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72043169

Pipe Marker with Supply Legend and Arrow Graphic 6 to 8" Pipe Outside Diam, White on Green
MI ITEM #11700134
MFR #72043169

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.08/each for your price

Overview

Mfr description
72043169 72043169 STYLE F SUPPLY GREEN P

Specifications

  • Color
    White on Green
  • Marker Length
    12
  • Max Pipe Outside Diameter
    8 in
  • Min Pipe Outside Diameter
    6 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Supply
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text