Motion
72043177

Made in USA
72043177

Pipe Marker with Supply Legend and Arrow Graphic 8 to 10" Pipe Outside Diam, White on Green
MI ITEM #11700135
MFR #72043177
List Price$36.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72043177

Pipe Marker with Supply Legend and Arrow Graphic 8 to 10" Pipe Outside Diam, White on Green
MI ITEM #11700135
MFR #72043177

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.93/each for your price

Overview

Mfr description
72043177 72043177 STYLE G SUPPLY GREEN P

Specifications

  • Color
    White on Green
  • Marker Length
    8
  • Max Pipe Outside Diameter
    10 in
  • Min Pipe Outside Diameter
    8 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Supply
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text