Motion
72043185

Made in USA
72043185

Pipe Marker with Supply Legend and Arrow Graphic 10 to 10" Pipe Outside Diam, White on Green
MI ITEM #11700136
MFR #72043185
Price$46.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72043185

Pipe Marker with Supply Legend and Arrow Graphic 10 to 10" Pipe Outside Diam, White on Green
MI ITEM #11700136
MFR #72043185

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$46.33/each

Specifications

Dimensions

  • Marker Length
    32
  • Max Pipe Outside Diameter
    10 in
  • Min Pipe Outside Diameter
    10 in

Details

  • Color
    White on Green
  • Graphics
    Arrow
  • Legend
    Supply
  • Marker Coating
    No Coating
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Material
    Plastic
  • PSC Code
    9905

Overview

Mfr description
72043185 72043185 STYLE H SUPPLY GREEN P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought