Specifications
Details
- Cuts Material TypePlastic
- For Use With1/8 - 1-5/8Â Plastic Pipe, Hose & Plastic Tubing
- Maximum Pipe Capacity1-5/8 in
- Minimum Pipe Capacity1/8 in
- TypeTube Cutter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)