Motion
72190234

Made in USA
72190234

23/64" Carbide-Tipped 4 Flute Chucking Reamer; Straight Flute, Straight Shank, 1-3/4" Flute Length, 7" OAL
MI ITEM #11700330
MFR #72190234
List Price$112.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72190234

23/64" Carbide-Tipped 4 Flute Chucking Reamer; Straight Flute, Straight Shank, 1-3/4" Flute Length, 7" OAL
MI ITEM #11700330
MFR #72190234

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$112.55/each for your price

Overview

Mfr description
72190234 72190234 23/64 USA CARB.TPD. S.
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloy
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    0.3594 in
  • Flute Type
    Straight
  • Material
    Carbide-Tipped
  • Shank Type
    Straight
  • Flute Length
    1-3/4 in
  • Over Under Size Reamer
    No
  • Number Of Flutes
    4
  • Overall Length
    7 in
  • Dowel Pin Reamer
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text