Motion
72190317

Made in USA
72190317

31/64" Carbide-Tipped 6 Flute Chucking Reamer; Straight Flute, Straight Shank, 2" Flute Length, 8" OAL
MI ITEM #11700338
MFR #72190317
List Price$138.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72190317

31/64" Carbide-Tipped 6 Flute Chucking Reamer; Straight Flute, Straight Shank, 2" Flute Length, 8" OAL
MI ITEM #11700338
MFR #72190317

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$138.08/each for your price

Overview

Mfr description
72190317 72190317 31/64 USA CARB.TPD. S.
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloy
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    0.4844 in
  • Flute Type
    Straight
  • Material
    Carbide-Tipped
  • Shank Type
    Straight
  • Flute Length
    2 in
  • Over Under Size Reamer
    No
  • Number Of Flutes
    6
  • Overall Length
    8 in
  • Dowel Pin Reamer
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text