1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
72190416
41/64" Carbide-Tipped 6 Flute Chucking Reamer; Straight Flute, Straight Shank, 2-1/4" Flute Length, 9" OAL
MI ITEM #
11700348
MFR #
72190416
Price
$164.98
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Reamers
Chucking Reamers
Made in USA 72190416
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
72190416
41/64" Carbide-Tipped 6 Flute Chucking Reamer; Straight Flute, Straight Shank, 2-1/4" Flute Length, 9" OAL
MI ITEM #
11700348
MFR #
72190416
Mfr description
72190416 72190416 41/64 USA CARB.TPD. S.
Carbide tips cuts faster than high speed steel
It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloy
Straight flute reamers are the most common and are used in general purpose though-hole applications
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$164
.98
/each
Add to Cart
Specifications
Dimensions
Flute Length
2-1/4 in
Over Under Size Reamer
No
Overall Length
9 in
Reamer Diameter
0.6406 in
Details
Dowel Pin Reamer
No
Flute Type
Straight
Material
Carbide-Tipped
Number Of Flutes
6
Shank Type
Straight
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items