Motion
72190432

Made in USA
72190432

43/64" Carbide-Tipped 6 Flute Chucking Reamer; Straight Flute, Straight Shank, 2-1/4" Flute Length, 9" OAL
Mi Item #11700350
MFR #72190432
Price$164.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72190432

43/64" Carbide-Tipped 6 Flute Chucking Reamer; Straight Flute, Straight Shank, 2-1/4" Flute Length, 9" OAL
Mi Item #11700350
MFR #72190432

Mfr description
72190432 72190432 43/64 USA CARB.TPD. S.
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloy
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.98/each

Specifications

Dimensions

  • Flute Length
    2-1/4 in
  • Over Under Size Reamer
    No
  • Overall Length
    9 in
  • Reamer Diameter
    0.6719 in

Details

  • Dowel Pin Reamer
    No
  • Flute Type
    Straight
  • Material
    Carbide-Tipped
  • Number Of Flutes
    6
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)