Motion
72190614

Made in USA
72190614

61/64" Carbide-Tipped 8 Flute Chucking Reamer; Straight Flute, Straight Shank, 2-5/8" Flute Length, 10" OAL
MI ITEM #11700368
MFR #72190614
List Price$234.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72190614

61/64" Carbide-Tipped 8 Flute Chucking Reamer; Straight Flute, Straight Shank, 2-5/8" Flute Length, 10" OAL
MI ITEM #11700368
MFR #72190614

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$234.93/each for your price

Overview

Mfr description
72190614 72190614 61/64 USA CARB.TPD. S.
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloy
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    0.9531 in
  • Flute Type
    Straight
  • Material
    Carbide-Tipped
  • Shank Type
    Straight
  • Flute Length
    2-5/8 in
  • Over Under Size Reamer
    No
  • Number Of Flutes
    8
  • Overall Length
    10 in
  • Dowel Pin Reamer
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text