Motion
72193360

Made in USA
72193360

9/16" Carbide-Tipped 6 Flute Chucking Reamer; Spiral Flute, Straight Shank, 2" Flute Length, 8" OAL
MI ITEM #11700381
MFR #72193360
List Price$203.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72193360

9/16" Carbide-Tipped 6 Flute Chucking Reamer; Spiral Flute, Straight Shank, 2" Flute Length, 8" OAL
MI ITEM #11700381
MFR #72193360

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$203.35/each for your price

Overview

Mfr description
72193360 72193360 9/16 USA S.S.CARB.TPD.
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloy
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Spiral flute reamers are used in blind and through-hole operations
  • They are used to bridge interrupted cuts.

Specifications

  • Reamer Diameter Tolerance
    0.0003 to -0.0000 in
  • Reamer Diameter
    0.5625 in
  • Flute Type
    Spiral
  • Material
    Carbide-Tipped
  • Shank Type
    Straight
  • Spiral Direction
    Left Hand Spiral
  • Flute Length
    2 in
  • Over Under Size Reamer
    No
  • Number Of Flutes
    6
  • Overall Length
    8 in
  • Dowel Pin Reamer
    No
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text