Motion
72193402

Made in USA
72193402

5/8" Carbide-Tipped 6 Flute Chucking Reamer; Spiral Flute, Straight Shank, 2-1/4" Flute Length, 9" OAL
MI ITEM #11700382
MFR #72193402
List Price$209.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72193402

5/8" Carbide-Tipped 6 Flute Chucking Reamer; Spiral Flute, Straight Shank, 2-1/4" Flute Length, 9" OAL
MI ITEM #11700382
MFR #72193402

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$209.43/each for your price

Overview

Mfr description
72193402 72193402 5/8 USA S.S.CARB.TPD.S
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloy
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Spiral flute reamers are used in blind and through-hole operations
  • They are used to bridge interrupted cuts.

Specifications

  • Reamer Diameter Tolerance
    0.0003 to -0.0000 in
  • Reamer Diameter
    0.6250 in
  • Flute Type
    Spiral
  • Material
    Carbide-Tipped
  • Shank Type
    Straight
  • Spiral Direction
    Left Hand Spiral
  • Flute Length
    2-1/4 in
  • Over Under Size Reamer
    No
  • Number Of Flutes
    6
  • Overall Length
    9 in
  • Dowel Pin Reamer
    No
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought