Motion
72228984

Made in USA
72228984

6' Long, 1" OD, 321 Stainless Steel Tube 0.035" Wall Thickness
MI ITEM #11700388
MFR #72228984
List Price$421.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72228984

6' Long, 1" OD, 321 Stainless Steel Tube 0.035" Wall Thickness
MI ITEM #11700388
MFR #72228984

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$421.53/each for your price

Overview

Mfr description
72228984 72228984 1 OD X .035 WALL TYPE

Specifications

  • Tube Inner Diameter
    0.9300 in
  • Material
    Stainless Steel
  • Wall Thickness
    0.0350 in
  • Outside Diameter
    1 in
  • Inside Diameter
    0.9300 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text