Motion
72229016

Made in USA
72229016

6' Long, 3/8" OD, 3003-H14 Aluminum Tube 0.035" Wall Thickness
Mi Item #11700390
MFR #72229016
Price$42.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72229016

6' Long, 3/8" OD, 3003-H14 Aluminum Tube 0.035" Wall Thickness
Mi Item #11700390
MFR #72229016

Mfr description
72229016 72229016 3/8 OD X .035 WALL 300
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.65/each

Specifications

Dimensions

  • Inside Diameter
    0.3050 in
  • Outside Diameter
    3/8 in
  • Tube Inner Diameter
    0.3050 in
  • Wall Thickness
    0.0350 in

Details

  • Material
    Aluminum
  • Type
    Seamless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)