1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
72229040
6' Long, 5/8" OD, 3003-H14 Aluminum Tube 0.035" Wall Thickness
MI ITEM #
11700391
MFR #
72229040
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Tube Products
Tubing
Made in USA 72229040
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
72229040
6' Long, 5/8" OD, 3003-H14 Aluminum Tube 0.035" Wall Thickness
MI ITEM #
11700391
MFR #
72229040
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
72229040 72229040 5/8 OD X .035 WALL 300
Specifications
Tube Inner Diameter
0.5550 in
Material
Aluminum
Wall Thickness
0.0350 in
Outside Diameter
5/8 in
Inside Diameter
0.5550 in
Type
Seamless
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought