1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
72229057
6' Long, 5/8" OD, 3003-H14 Aluminum Tube 0.065" Wall Thickness
MI ITEM #
11700392
MFR #
72229057
List Price
$71.80
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Tube Products
Tubing
Made in USA 72229057
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
72229057
6' Long, 5/8" OD, 3003-H14 Aluminum Tube 0.065" Wall Thickness
MI ITEM #
11700392
MFR #
72229057
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$71.80
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
72229057 72229057 5/8 OD X .065 WALL 300
Specifications
Tube Inner Diameter
0.4950 in
Material
Aluminum
Wall Thickness
0.0650 in
Outside Diameter
5/8 in
Inside Diameter
0.4950 in
Type
Seamless
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data