Motion
72229099

Made in USA
72229099

6' Long, 5/16" OD, 6061-T6 Aluminum Tube 0.035" Wall Thickness
MI ITEM #11700396
MFR #72229099
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72229099

6' Long, 5/16" OD, 6061-T6 Aluminum Tube 0.035" Wall Thickness
MI ITEM #11700396
MFR #72229099

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72229099 72229099 5/16 OD X .035 WALL 60

Specifications

  • Tube Inner Diameter
    0.2430 in
  • Material
    Aluminum
  • Wall Thickness
    0.0350 in
  • Outside Diameter
    5/16 in
  • Inside Diameter
    0.2430 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text