Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72229115

6' Long, 5/16" OD, 6061-T6 Aluminum Tube 0.065" Wall Thickness
MI ITEM #11700398
MFR #72229115

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
72229115 72229115 5/16 OD X .065 WALL 60

Specifications

  • Tube Inner Diameter
    0.1830 in
  • Material
    Aluminum
  • Wall Thickness
    0.0650 in
  • Outside Diameter
    5/16 in
  • Inside Diameter
    0.1830 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text