1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
72229180
6' Long, 1-1/2" OD, 6061-T6 Aluminum Tube 0.049" Wall Thickness
MI ITEM #
11700405
MFR #
72229180
Price
$118.45
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Tube Products
Tubing
Made in USA 72229180
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
72229180
6' Long, 1-1/2" OD, 6061-T6 Aluminum Tube 0.049" Wall Thickness
MI ITEM #
11700405
MFR #
72229180
Mfr description
72229180 72229180 1-1/2 OD X .049 WALL 6
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$118
.45
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
1.4020 in
Outside Diameter
1-1/2 in
Tube Inner Diameter
1.4020 in
Wall Thickness
0.0490 in
Details
Material
Aluminum
Type
Seamless
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items