Motion
72229198

Made in USA
72229198

6' Long, 1-1/2" OD, 6061-T6 Aluminum Tube 0.065" Wall Thickness
Mi Item #11700406
MFR #72229198
Price$135.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72229198

6' Long, 1-1/2" OD, 6061-T6 Aluminum Tube 0.065" Wall Thickness
Mi Item #11700406
MFR #72229198

Mfr description
72229198 72229198 1-1/2 OD X .065 WALL 6
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$135.23/each

Specifications

Dimensions

  • Inside Diameter
    1.3700 in
  • Outside Diameter
    1-1/2 in
  • Tube Inner Diameter
    1.3700 in
  • Wall Thickness
    0.0650 in

Details

  • Material
    Aluminum
  • Type
    Seamless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)