Motion
72229230

Made in USA
72229230

6' Long, 2" OD, 6061-T6 Aluminum Tube 0.035" Wall Thickness
Mi Item #11700410
MFR #72229230
Price$127.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72229230

6' Long, 2" OD, 6061-T6 Aluminum Tube 0.035" Wall Thickness
Mi Item #11700410
MFR #72229230

Mfr description
72229230 72229230 2 OD X .035 WALL 6061-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.93/each

Specifications

Dimensions

  • Inside Diameter
    1.9300 in
  • Outside Diameter
    2 in
  • Tube Inner Diameter
    1.9300 in
  • Wall Thickness
    0.0350 in

Details

  • Material
    Aluminum
  • Type
    Seamless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)