Motion
72291040

Made in USA
72291040

1/16" High Speed Steel 4 Flute Chucking Reamer; Straight Flute, Straight Shank, 1/2" Flute Length, 1-7/8" OAL
MI ITEM #11700473
MFR #72291040
List Price$36.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72291040

1/16" High Speed Steel 4 Flute Chucking Reamer; Straight Flute, Straight Shank, 1/2" Flute Length, 1-7/8" OAL
MI ITEM #11700473
MFR #72291040

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.48/each for your price

Overview

Mfr description
72291040 72291040 1/16 HSS USA SS ST FL
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    0.0625 in
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Shank Type
    Straight
  • Flute Length
    1/2 in
  • Over Under Size Reamer
    No
  • Number Of Flutes
    4
  • Overall Length
    1-7/8 in
  • Dowel Pin Reamer
    No
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought