Motion
72293780

Made in USA
72293780

0.499" High Speed Steel 6 Flute Chucking Reamer; Straight Flute, Straight Shank, 2" Flute Length, 5-7/8" OAL
MI ITEM #11700550
MFR #72293780
List Price$68.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72293780

0.499" High Speed Steel 6 Flute Chucking Reamer; Straight Flute, Straight Shank, 2" Flute Length, 5-7/8" OAL
MI ITEM #11700550
MFR #72293780

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$68.30/each for your price

Overview

Mfr description
72293780 72293780 .499 O/U, HSS USA SS S
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    0.4990 in
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Shank Type
    Straight
  • Flute Length
    2 in
  • Over Under Size Reamer
    Yes
  • Number Of Flutes
    6
  • Overall Length
    5-7/8 in
  • Dowel Pin Reamer
    No
  • Under Size Over Size Dowel Pin Size
    0.4990 U/S
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text