Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72294267

#26 High Speed Steel 4 Flute Chucking Reamer; Spiral Flute, Straight Shank, 1" Flute Length, 3" OAL
MI ITEM #11700578
MFR #72294267

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
72294267 72294267 NO. 26 HSS USA SS SP F
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Spiral flute reamers are used in blind and through-hole operations
  • They are used to bridge interrupted cuts.

Specifications

  • Reamer Diameter
    0.1470 in
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Shank Type
    Straight
  • Spiral Direction
    Right Hand Spiral
  • Flute Length
    1 in
  • Over Under Size Reamer
    No
  • Number Of Flutes
    4
  • Overall Length
    3 in
  • Dowel Pin Reamer
    No
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought