Motion
72294473

Made in USA
72294473

#47 High Speed Steel 4 Flute Chucking Reamer; Spiral Flute, Straight Shank, 3/4" Flute Length, 2" OAL
Mi Item #11700599
MFR #72294473
Price$36.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72294473

#47 High Speed Steel 4 Flute Chucking Reamer; Spiral Flute, Straight Shank, 3/4" Flute Length, 2" OAL
Mi Item #11700599
MFR #72294473

Mfr description
72294473 72294473 NO. 47 HSS USA SS SP F
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Spiral flute reamers are used in blind and through-hole operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.63/each

Specifications

Dimensions

  • Flute Length
    3/4 in
  • Over Under Size Reamer
    No
  • Overall Length
    2 in
  • Reamer Diameter
    0.0785 in
  • Variable Diameter Reamer Type
    None

Details

  • Dowel Pin Reamer
    No
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Shank Type
    Straight
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)