Overview
Mfr description
72295280 72295280 7/16 HSS USA SS SP FL
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
- Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
- Spiral flute reamers are used in blind and through-hole operations
- They are used to bridge interrupted cuts.
Specifications
- Reamer Diameter0.4375 in
- Flute TypeSpiral
- MaterialHigh Speed Steel
- Shank TypeStraight
- Spiral DirectionRight Hand Spiral
- Flute Length1-3/4 in
- Over Under Size ReamerNo
- Number Of Flutes6
- Overall Length5-1/2 in
- Dowel Pin ReamerNo
- Variable Diameter Reamer TypeNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data