Motion
72295520

Made in USA
72295520

16 x 25 x 4", MERV 8, 35% Efficiency, Wire-Backed Pleated Air Filter Synthetic, Paperboard Frame, 500 Max FPM, 1,400 CFM, Use with Any Unit
MI ITEM #11700643
MFR #72295520
List Price$24.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72295520

16 x 25 x 4", MERV 8, 35% Efficiency, Wire-Backed Pleated Air Filter Synthetic, Paperboard Frame, 500 Max FPM, 1,400 CFM, Use with Any Unit
MI ITEM #11700643
MFR #72295520

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.30/each for your price

Overview

Mfr description
72295520 72295520 16X25X4 MDL40 STD PLEA

Specifications

  • Actual Depth
    3-3/4 in
  • Actual Height
    15-1/2 in
  • Actual Width
    24-1/2 in
  • CFM
    1400
  • Capacity
    Standard
  • Filter Type
    Wire-Backed Pleated
  • Final Resistance At Fpm
    1 in
  • Frame Material
    Paperboard
  • Integrated Frame
    Yes
  • MERV Rating
    8
  • Maximum Air Flow
    500 FPM
  • Maximum Temperature
    200˚ F
  • Media Type
    Synthetic
  • Nominal Overall Depth
    4 in
  • Nominal Overall Height
    16 in
  • Nominal Overall Width
    25 in
  • Particle Capture Efficiency
    35
  • Pleats Per Square Foot
    9
  • Standards Met
    ASHRAE 52.2-2012, UL 900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text