Motion
72296064

Made in USA
72296064

0.124" High Speed Steel 4 Flute Chucking Reamer; Spiral Flute, Straight Shank, 7/8" Flute Length, 2-3/4" OAL
MI ITEM #11700644
MFR #72296064
List Price$33.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72296064

0.124" High Speed Steel 4 Flute Chucking Reamer; Spiral Flute, Straight Shank, 7/8" Flute Length, 2-3/4" OAL
MI ITEM #11700644
MFR #72296064

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.75/each for your price

Overview

Mfr description
72296064 72296064 .124 O/U HSS USA SS SP
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Spiral flute reamers are used in blind and through-hole operations
  • They are used to bridge interrupted cuts.

Specifications

  • Reamer Diameter
    0.1240 in
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Shank Type
    Straight
  • Spiral Direction
    Right Hand Spiral
  • Flute Length
    7/8 in
  • Over Under Size Reamer
    Yes
  • Number Of Flutes
    4
  • Overall Length
    2-3/4 in
  • Dowel Pin Reamer
    No
  • Under Size Over Size Dowel Pin Size
    0.1240 U/S
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text