Motion
72296395

Made in USA
72296395

0.3105" High Speed Steel 6 Flute Dowel Pin Chucking Reamer; Spiral Flute, Straight Shank, 1-1/2" Flute Length, 4-1/2" OAL
MI ITEM #11700655
MFR #72296395
List Price$56.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72296395

0.3105" High Speed Steel 6 Flute Dowel Pin Chucking Reamer; Spiral Flute, Straight Shank, 1-1/2" Flute Length, 4-1/2" OAL
MI ITEM #11700655
MFR #72296395

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.98/each for your price

Overview

Mfr description
72296395 72296395 .3105 DP HSS USA SS SP
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Spiral flute reamers are used in blind and through-hole operations
  • They are used to bridge interrupted cuts.

Specifications

  • Reamer Diameter
    0.3105 in
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Shank Type
    Straight
  • Spiral Direction
    Right Hand Spiral
  • Flute Length
    1-1/2 in
  • Over Under Size Reamer
    No
  • Number Of Flutes
    6
  • Overall Length
    4-1/2 in
  • Dowel Pin Reamer
    Yes
  • Dowel Pin Reamer Tolerance
    -0.0002 in
  • Under Size Over Size Dowel Pin Size
    0.3105 D/P
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought