Motion
72296817

Made in USA
72296817

72296817 72296817 .4995 DP, HSS USA SS S
Mi Item #11700669
MFR #72296817
Price$92.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72296817

72296817 72296817 .4995 DP, HSS USA SS S
Mi Item #11700669
MFR #72296817

Mfr description
72296817 72296817 .4995 DP, HSS USA SS S
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Spiral flute reamers are used in blind and through-hole operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.65/each

Specifications

Dimensions

  • Flute Length
    2 in
  • Over Under Size Reamer
    No
  • Overall Length
    6 in
  • Reamer Diameter
    0.4995 in
  • Under Size Over Size Dowel Pin Size
    0.4995 D/P
  • Variable Diameter Reamer Type
    None

Details

  • Cutting Direction
    Right Hand
  • Dowel Pin Reamer
    Yes
  • Dowel Pin Reamer Tolerance
    -0.0002 in
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Shank Type
    Straight
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)