Motion
72300627

Made in USA
72300627

31/32" Cobalt 8 Flute Chucking Reamer; Straight Flute, Straight Shank, 2-5/8" Flute Length, 10" OAL
Mi Item #11700741
MFR #72300627
Price$334.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72300627

31/32" Cobalt 8 Flute Chucking Reamer; Straight Flute, Straight Shank, 2-5/8" Flute Length, 10" OAL
Mi Item #11700741
MFR #72300627

Mfr description
72300627 72300627 31/32" STR SHK STR FL
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$334.10/each

Specifications

Dimensions

  • Flute Length
    2-5/8 in
  • Over Under Size Reamer
    No
  • Overall Length
    10 in
  • Reamer Diameter
    0.9688 in
  • Variable Diameter Reamer Type
    None

Details

  • Dowel Pin Reamer
    No
  • Flute Type
    Straight
  • Material
    Cobalt
  • Number Of Flutes
    8
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)