Overview
Mfr description
72308257 72308257 NO.25 STR SHK STR FL C
- Cobalt is harder than high speed steel and provides better wear resistance
- It is commonly used on high tensile alloys
- Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
- Straight flute reamers are the most common and are used in general purpose though-hole applications
- They are used for reaming holes without interrupted cuts.
Specifications
- Reamer Diameter0.1495 in
- Flute TypeStraight
- MaterialCobalt
- Shank TypeStraight
- Flute Length1 in
- Over Under Size ReamerNo
- Number Of Flutes4
- Overall Length4 in
- Dowel Pin ReamerNo
- Variable Diameter Reamer TypeNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data