Motion
72309065

Made in USA
72309065

72309065 72309065 LTR F STR SHK STR FL C
Mi Item #11700809
MFR #72309065
Price$63.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72309065

72309065 72309065 LTR F STR SHK STR FL C
Mi Item #11700809
MFR #72309065

Mfr description
72309065 72309065 LTR F STR SHK STR FL C
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.78/each

Specifications

Dimensions

  • Flute Length
    1-1/2 in
  • Over Under Size Reamer
    No
  • Overall Length
    6 in
  • Reamer Diameter
    0.2570 in
  • Variable Diameter Reamer Type
    None

Details

  • Cutting Direction
    Right Hand
  • Dowel Pin Reamer
    No
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    Cobalt
  • Number Of Flutes
    6
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)