Motion
72309206

Made in USA
72309206

72309206 72309206 LTR T STR SHK STR FL C
MI ITEM #11700823
MFR #72309206
List Price$87.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72309206

72309206 72309206 LTR T STR SHK STR FL C
MI ITEM #11700823
MFR #72309206

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$87.28/each for your price

Overview

Mfr description
72309206 72309206 LTR T STR SHK STR FL C
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    0.3580 in
  • Flute Type
    Straight
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Shank Type
    Straight
  • Flute Length
    1-3/4 in
  • Over Under Size Reamer
    No
  • Number Of Flutes
    6
  • Overall Length
    7 in
  • Dowel Pin Reamer
    No
  • Cutting Direction
    Right Hand
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought