Motion
72401003

Made in USA
72401003

#0 Pin, 0.1638" Diam, 0.1287" Small End, 11/64" Diam Straight Shank, 1-11/16" Flute, Taper Pin Reamer - Straight Flute, 2-15/16" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11700836
MFR #72401003
List Price$65.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72401003

#0 Pin, 0.1638" Diam, 0.1287" Small End, 11/64" Diam Straight Shank, 1-11/16" Flute, Taper Pin Reamer - Straight Flute, 2-15/16" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11700836
MFR #72401003

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$65.65/each for your price

Overview

Mfr description
72401003 72401003 NO.0 HSS USA ST-FL TPR
  • Straight flute reamers are the most common and used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts such as keyways and cross sections.

Specifications

  • Flute Type
    Straight
  • Small End Diameter
    0.1287 in
  • Flute Length
    1-11/16 in
  • Overall Length
    2-15/16 in
  • Shank Type
    Straight
  • Finish Coating
    Bright
  • Shank Diameter
    11/64 in
  • Cutting Direction
    Right Hand
  • Reamer Diameter
    0.1638 in
  • Reamer Material
    High Speed Steel
  • Taper Pin Size Number
    #0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought