Motion
72401037

Made in USA
72401037

#3 Pin, 0.2294" Diam, 0.1813" Small End, 15/64" Diam Straight Shank, 2-5/16" Flute, Taper Pin Reamer - Straight Flute, 3-11/16" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11700839
MFR #72401037
List Price$70.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72401037

#3 Pin, 0.2294" Diam, 0.1813" Small End, 15/64" Diam Straight Shank, 2-5/16" Flute, Taper Pin Reamer - Straight Flute, 3-11/16" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11700839
MFR #72401037

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$70.45/each for your price

Overview

Mfr description
72401037 72401037 NO. 3 HSS USA ST-FL TP
  • Straight flute reamers are the most common and used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts such as keyways and cross sections.

Specifications

  • Flute Type
    Straight
  • Small End Diameter
    0.1813 in
  • Flute Length
    2-5/16 in
  • Overall Length
    3-11/16 in
  • Shank Type
    Straight
  • Finish Coating
    Bright
  • Shank Diameter
    15/64 in
  • Cutting Direction
    Right Hand
  • Reamer Diameter
    0.2294 in
  • Reamer Material
    High Speed Steel
  • Taper Pin Size Number
    #3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought