Motion
72401102

Made in USA
72401102

#10 Pin, 0.7216" Diam, 0.5799" Small End, 5/8" Diam Straight Shank, 6-13/16" Flute, Taper Pin Reamer - Straight Flute, 9-5/16" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11700846
MFR #72401102
List Price$274.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72401102

#10 Pin, 0.7216" Diam, 0.5799" Small End, 5/8" Diam Straight Shank, 6-13/16" Flute, Taper Pin Reamer - Straight Flute, 9-5/16" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11700846
MFR #72401102

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$274.25/each for your price

Overview

Mfr description
72401102 72401102 NO. 10 HSS USA ST-FL T
  • Straight flute reamers are the most common and used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts such as keyways and cross sections.

Specifications

  • Flute Type
    Straight
  • Small End Diameter
    0.5799 in
  • Flute Length
    6-13/16 in
  • Overall Length
    9-5/16 in
  • Shank Type
    Straight
  • Finish Coating
    Bright
  • Shank Diameter
    5/8 in
  • Cutting Direction
    Right Hand
  • Reamer Diameter
    0.7216 in
  • Reamer Material
    High Speed Steel
  • Taper Pin Size Number
    #10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought