Motion
72401128

Made in USA
72401128

#12 Pin, 1.05" Diam, 0.842" Small End, 3/4" Diam Straight Shank, 10" Flute, Taper Pin Reamer - Straight Flute, 13-7/8" OAL, Right Hand Cut, 8 Flutes, High Speed Steel
MI ITEM #11700848
MFR #72401128
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72401128

#12 Pin, 1.05" Diam, 0.842" Small End, 3/4" Diam Straight Shank, 10" Flute, Taper Pin Reamer - Straight Flute, 13-7/8" OAL, Right Hand Cut, 8 Flutes, High Speed Steel
MI ITEM #11700848
MFR #72401128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72401128 72401128 NO. 12 HSS USA ST-FL T
  • Straight flute reamers are the most common and used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts such as keyways and cross sections.

Specifications

  • Flute Type
    Straight
  • Small End Diameter
    0.8420 in
  • Flute Length
    10 in
  • Overall Length
    13-7/8 in
  • Shank Type
    Straight
  • Finish Coating
    Bright
  • Shank Diameter
    3/4 in
  • Number Of Flutes
    8
  • Cutting Direction
    Right Hand
  • Reamer Diameter
    1.0500 in
  • Reamer Material
    High Speed Steel
  • Taper Pin Size Number
    #12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text