Motion
72401995

Made in USA
72401995

#2/0 Pin, 0.1462" Diam, 0.1137" Small End, 5/32" Diam Straight Shank, 1-9/16" Flute, Taper Pin Reamer - Spiral Flute, 2-9/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11700854
MFR #72401995
List Price$80.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72401995

#2/0 Pin, 0.1462" Diam, 0.1137" Small End, 5/32" Diam Straight Shank, 1-9/16" Flute, Taper Pin Reamer - Spiral Flute, 2-9/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11700854
MFR #72401995

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$80.00/each for your price

Overview

Mfr description
72401995 72401995 NO. 2/0 HSS USA SP-FL
  • Spiral flute reamers are used in blind and through-hole operations
  • They are able to bridge interrupted cuts such as keyways and cross sections.

Specifications

  • Flute Type
    Spiral
  • Small End Diameter
    0.1137 in
  • Flute Length
    1-9/16 in
  • Overall Length
    2-9/16 in
  • Shank Type
    Straight
  • Finish Coating
    Bright
  • Shank Diameter
    5/32 in
  • Cutting Direction
    Right Hand
  • Reamer Diameter
    0.1462 in
  • Reamer Material
    High Speed Steel
  • Spiral Direction
    Left Hand Spiral
  • Taper Pin Size Number
    #2/0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text