Motion
72402027

Made in USA
72402027

#2 Pin, 0.2008" Diam, 0.1605" Small End, 13/64" Diam Straight Shank, 1-15/16" Flute, Taper Pin Reamer - Spiral Flute, 3-3/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11700857
MFR #72402027
List Price$76.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72402027

#2 Pin, 0.2008" Diam, 0.1605" Small End, 13/64" Diam Straight Shank, 1-15/16" Flute, Taper Pin Reamer - Spiral Flute, 3-3/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11700857
MFR #72402027

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$76.73/each for your price

Overview

Mfr description
72402027 72402027 NO. 2 HSS USA SP-FL TP
  • Spiral flute reamers are used in blind and through-hole operations
  • They are able to bridge interrupted cuts such as keyways and cross sections.

Specifications

  • Flute Type
    Spiral
  • Small End Diameter
    0.1605 in
  • Flute Length
    1-15/16 in
  • Overall Length
    3-3/16 in
  • Shank Type
    Straight
  • Finish Coating
    Bright
  • Shank Diameter
    13/64 in
  • Cutting Direction
    Right Hand
  • Reamer Diameter
    0.2008 in
  • Reamer Material
    High Speed Steel
  • Spiral Direction
    Left Hand Spiral
  • Taper Pin Size Number
    #2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text