Motion
72402043

Made in USA
72402043

#4 Pin, 0.2604" Diam, 0.2071" Small End, 17/64" Diam Straight Shank, 2-9/16" Flute, Taper Pin Reamer - Spiral Flute, 4-1/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
Mi Item #11700859
MFR #72402043
Price$87.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72402043

#4 Pin, 0.2604" Diam, 0.2071" Small End, 17/64" Diam Straight Shank, 2-9/16" Flute, Taper Pin Reamer - Spiral Flute, 4-1/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
Mi Item #11700859
MFR #72402043

Mfr description
72402043 72402043 NO. 4 HSS USA SP-FL TP
  • Spiral flute reamers are used in blind and through-hole operations
  • They are able to bridge interrupted cuts such as keyways and cross sections.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.03/each

Specifications

Dimensions

  • Flute Length
    2-9/16 in
  • Overall Length
    4-1/16 in
  • Reamer Diameter
    0.2604 in
  • Shank Diameter
    17/64 in
  • Small End Diameter
    0.2071 in
  • Taper Pin Size Number
    #4

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Reamer Material
    High Speed Steel
  • Shank Type
    Straight
  • Spiral Direction
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)