Motion
72402118

Made in USA
72402118

#11 Pin, 0.878" Diam, 0.706" Small End, 3/4" Diam Straight Shank, 8-1/4" Flute, Taper Pin Reamer - Spiral Flute, 11-1/4" OAL, Left Hand Spiral, Right Hand Cut, 8 Flutes, High Speed Steel
MI ITEM #11700866
MFR #72402118
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72402118

#11 Pin, 0.878" Diam, 0.706" Small End, 3/4" Diam Straight Shank, 8-1/4" Flute, Taper Pin Reamer - Spiral Flute, 11-1/4" OAL, Left Hand Spiral, Right Hand Cut, 8 Flutes, High Speed Steel
MI ITEM #11700866
MFR #72402118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72402118 72402118 NO. 11 HSS USA SP-FL T
  • Spiral flute reamers are used in blind and through-hole operations
  • They are able to bridge interrupted cuts such as keyways and cross sections.

Specifications

  • Flute Type
    Spiral
  • Small End Diameter
    0.7060 in
  • Flute Length
    8-1/4 in
  • Overall Length
    11-1/4 in
  • Shank Type
    Straight
  • Finish Coating
    Bright
  • Shank Diameter
    3/4 in
  • Number Of Flutes
    8
  • Cutting Direction
    Right Hand
  • Reamer Diameter
    0.8780 in
  • Reamer Material
    High Speed Steel
  • Spiral Direction
    Left Hand Spiral
  • Taper Pin Size Number
    #11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text