Specifications
Dimensions
- Flute Length10 in
- Overall Length13-7/8 in
- Reamer Diameter1.0500 in
- Shank Diameter3/4 in
- Small End Diameter0.8420 in
- Taper Pin Size Number#12
Details
- Cutting DirectionRight Hand
- Finish CoatingBright
- Flute TypeSpiral
- Number Of Flutes8
- Reamer MaterialHigh Speed Steel
- Shank TypeStraight
- Spiral DirectionLeft Hand Spiral
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)