Motion
72403074

Made in USA
72403074

#7 Pin, 27/64" Diam, 0.3297" Small End, 13/32" Diam Straight Shank, 4-7/16" Flute, Taper Pin Reamer - Helical Flute, 6-5/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11700880
MFR #72403074
List Price$163.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72403074

#7 Pin, 27/64" Diam, 0.3297" Small End, 13/32" Diam Straight Shank, 4-7/16" Flute, Taper Pin Reamer - Helical Flute, 6-5/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11700880
MFR #72403074

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$163.48/each for your price

Overview

Mfr description
72403074 72403074 NO. 7 HSS USA HL-FL TP
  • Helical flute reamers are used for reaming taper pin holes in blind and through-hole operations
  • These flutes are designed with a high spiral construction for reduced chip packing.

Specifications

  • Flute Type
    Helical
  • Small End Diameter
    0.3297 in
  • Flute Length
    4-7/16 in
  • Overall Length
    6-5/16 in
  • Shank Type
    Straight
  • Finish Coating
    Bright
  • Shank Diameter
    13/32 in
  • Cutting Direction
    Right Hand
  • Reamer Diameter
    0.4220 in
  • Reamer Material
    High Speed Steel
  • Spiral Direction
    Left Hand Spiral
  • Taper Pin Size Number
    #7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text