Motion
72403090

Made in USA
72403090

#9 Pin, 0.6066" Diam, 0.4805" Small End, 9/16" Diam Straight Shank, 6-1/16" Flute, Taper Pin Reamer - Helical Flute, 8-5/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11700882
MFR #72403090
List Price$229.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72403090

#9 Pin, 0.6066" Diam, 0.4805" Small End, 9/16" Diam Straight Shank, 6-1/16" Flute, Taper Pin Reamer - Helical Flute, 8-5/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11700882
MFR #72403090

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$229.68/each for your price

Overview

Mfr description
72403090 72403090 NO. 9 HSS USA HL-FL TP
  • Helical flute reamers are used for reaming taper pin holes in blind and through-hole operations
  • These flutes are designed with a high spiral construction for reduced chip packing.

Specifications

  • Flute Type
    Helical
  • Small End Diameter
    0.4805 in
  • Flute Length
    6-1/16 in
  • Overall Length
    8-5/16 in
  • Shank Type
    Straight
  • Finish Coating
    Bright
  • Shank Diameter
    9/16 in
  • Cutting Direction
    Right Hand
  • Reamer Diameter
    0.6066 in
  • Reamer Material
    High Speed Steel
  • Spiral Direction
    Left Hand Spiral
  • Taper Pin Size Number
    #9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text