Motion
72409188

Made in USA
72409188

Cam & Groove Fitting Part - 2 in, Polyurethane, Camlock Fittings
MI ITEM #11700888
MFR #72409188
List Price$10.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72409188

Cam & Groove Fitting Part - 2 in, Polyurethane, Camlock Fittings
MI ITEM #11700888
MFR #72409188

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.40/each for your price

Overview

Mfr description
72409188 72409188 2" BLUE UNIVERSAL SAFE

Specifications

  • ManufacturerName (description attribute)
    Made in USA
  • Body Material
    Polyurethane
  • Coupling Size
    2 in
  • For Use With
    Camlock Fittings
  • Type
    Safety Lock
  • Material
    Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text