Motion
72409196

Made in USA
72409196

Cam & Groove Fitting Part - 3 in, Polyurethane, Camlock Fittings
MI ITEM #11700889
MFR #72409196
List Price$12.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72409196

Cam & Groove Fitting Part - 3 in, Polyurethane, Camlock Fittings
MI ITEM #11700889
MFR #72409196

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.43/each for your price

Overview

Mfr description
72409196 72409196 3" RED UNIVERSAL SAFET

Specifications

  • ManufacturerName (description attribute)
    Made in USA
  • Body Material
    Polyurethane
  • Coupling Size
    3 in
  • For Use With
    Camlock Fittings
  • Type
    Safety Lock
  • Material
    Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text