Motion
72409204

Made in USA
72409204

Cam & Groove Fitting Part - 4 in, Polyurethane, Camlock Fittings
MI ITEM #11700890
MFR #72409204
List Price$15.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72409204

Cam & Groove Fitting Part - 4 in, Polyurethane, Camlock Fittings
MI ITEM #11700890
MFR #72409204

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.43/each for your price

Overview

Mfr description
72409204 72409204 4" ORANGE UNIVERSAL SA

Specifications

  • ManufacturerName (description attribute)
    Made in USA
  • Body Material
    Polyurethane
  • Coupling Size
    4 in
  • For Use With
    Camlock Fittings
  • Type
    Safety Lock
  • Material
    Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text