Motion
72461858

Made in USA
72461858

3/16" Shoulder Diam x 1/8" Shoulder Length, #8-32 UNC, Phillips Precision Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 5/32" Head Height x 5/16" Head Diam
MI ITEM #11700897
MFR #72461858
List Price$4.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72461858

3/16" Shoulder Diam x 1/8" Shoulder Length, #8-32 UNC, Phillips Precision Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 5/32" Head Height x 5/16" Head Diam
MI ITEM #11700897
MFR #72461858

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.58/each for your price

Overview

Mfr description
72461858 72461858 3/16X1/8 18-8 PHILLIPS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Phillips
  • Finish Coating
    Uncoated
  • Head Diameter
    5/16 in
  • Head Height
    5/32 in
  • Material
    Stainless Steel
  • Material Grade
    300, 18-8
  • Phillips Drive Size
    #2
  • Shoulder Diameter
    3/16 in
  • Shoulder Length
    1/8 in
  • Thread Size
    #8-32
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text