Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72470263

13/32" Diam, 5/16" Max Diam Straight Shank, 3/4" Flute Length, Machine Expansion Reamer - Straight Flute, 7" OAL, Right Hand Cut, 6 Flutes, High Speed Steel, Bright Finish
MI ITEM #11700923
MFR #72470263

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
72470263 72470263 13/32 HSS USA ST-SH EX
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Straight flutes are used to produce straighter side walls, but offer less chip removal than spiral flutes
  • Straight shanks are used for general purpose machining and commonly have a larger diameter than taper shanks.

Specifications

  • Flute Type
    Straight
  • Maximum Shank Diameter
    5/16 in
  • Shank Type
    Straight
  • Finish Coating
    Bright
  • Reamer Diameter
    13/32 in
  • Reamer Material
    High Speed Steel
  • Flute Length
    3/4 in
  • Overall Length
    7 in
  • Number Of Flutes
    6
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text