Motion
72470461

Made in USA
72470461

23/32" Diam, 9/16" Max Diam Straight Shank, 1-1/4" Flute Length, Machine Expansion Reamer - Straight Flute, 9" OAL, Right Hand Cut, 6 Flutes, High Speed Steel, Bright Finish
MI ITEM #11700932
MFR #72470461
Price$325.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72470461

23/32" Diam, 9/16" Max Diam Straight Shank, 1-1/4" Flute Length, Machine Expansion Reamer - Straight Flute, 9" OAL, Right Hand Cut, 6 Flutes, High Speed Steel, Bright Finish
MI ITEM #11700932
MFR #72470461

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$325.78/each

Specifications

Dimensions

  • Flute Length
    1-1/4 in
  • Maximum Shank Diameter
    9/16 in
  • Overall Length
    9 in
  • Reamer Diameter
    23/32 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Number Of Flutes
    6
  • Reamer Material
    High Speed Steel
  • Shank Type
    Straight

Overview

Mfr description
72470461 72470461 23/32 HSS USA ST-SH EX
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Straight flutes are used to produce straighter side walls, but offer less chip removal than spiral flutes
  • Straight shanks are used for general purpose machining and commonly have a larger diameter than taper shanks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought